FB-P2 Plain Design Fire Back; Black
- Mfr # FB-P2
- Zoro # G804083121
product price:Â
$
328.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB-P2
- Zoro #
- G804083121
- UPC #
- 951921829006
- Country of Origin
- China
Description
Dagan DG-FB-P2 Black Cast Iron Fireback, 24x22-Inches offers a beautiful addition to your fireplace. Set this fire back at the back of your fireplace to increase its efficiency. Made from cast iron with a black finish, this fire back will last for years to come. When you add a fire back, the heat reflects back into the home instead of losing heat up the chimney.
Features- Plain Design Fire Back
- Feet Not Included with Fire Back
- Finish: Black
- Material: Cast Iron
- Assembly Required: No
- Thickness: 3/4"
- Weight: 50 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.