Shop KING ELECTRIC
See all product information
Create Account
LAMP, 240V 1500W, RK SERIES RADIANT HEATERS
- Mfr # RK-LAMP2415
- Zoro # G905967986
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Watts
1500
For Use With
Residential/Commercial
BtuH Output
5118
Material
Aluminum, Stainless Steel
Heater Voltage
240V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RK-LAMP2415
- Zoro #
- G905967986
- UPC #
- 93319335543
- Country of Origin
- China
- Watts
- 1500
- For Use With
- Residential/Commercial
- BtuH Output
- 5118
- Material
- Aluminum, Stainless Steel
- Heater Voltage
- 240V
- Electric Heater Item
- Infrared Radiant Heater
- Includes
- Bulb
- Standards
- cETLus
- Color
- Black
Description
Replacement Lamp for King RK Series heaters.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.