GP-18 Gas Ember Pan - H-Burner; Black
- Mfr # GP-18
- Zoro # G804035267
product price:Â
$
129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-18
- Zoro #
- G804035267
- UPC #
- 951921922066
- Country of Origin
- China
Description
Dagan DG-GP-18 Gas Ember Pan, Black provides a high quality ember pan for your fireplace. It is made from steel with a black finish and is 18 x 10 inches (W x D). This H burner and pan is for natural gas applications only.
Features- Gas Ember Pan - H-Burner
- For use with natural gas applications only
- To use for propane an air mixer is required
- Finish: Black
- Material: Steel
- Assembly Required: No
- Width: 10"
- Length: 18"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.