MC-31 Fire Pit Mesh Covers with Handle; Black

  • Mfr # MC-31
  • Zoro # G703715406
product price: 
$
124.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MC-31
Zoro #
G703715406
UPC #
951921943542
Country of Origin
China

Description

Fire Pit Mesh Covers with Handle

The Sigma MC-31 Mount Converter enables the use of PL-mount cine lenses on L-mount camera bodies. This lens adapter features a reinforced aluminum alloy construction, with brass mounts, for high durability and rigidity to support larger, heavier lenses. A removable tripod support foot also helps to stabilize the camera-lens system and the adapter's design permits removing the screw thread, and releasing the stopper of the locking ring, in order to safely attach PL lenses that require tighter mounting than the M-31's native specifications. The adapter also has shim adjustments on two points of the mount, and an L-mount shim kit is included, for adjusting on either the camera or lens side of the adapter. Additionally, matching the exterior design of Sigma's own PL-mount cine lenses, luminous paint is used for external markings for easier visibility in low-light conditions.

Specifications
  • Finish: Black
  • Material: Steel
  • Assembly Required: Yes
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.