RB-19 Fire Bowl; Stainless Steel
- Mfr # RB-19
- Zoro # G903715312
product price:Â
$
240.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB-19
- Zoro #
- G903715312
- UPC #
- 95192198857
- Country of Origin
- China
Description
The Stainless Steel Fire Bowl from Dagan provides a premium fire bowl for your home. Featuring premium 304 stainless steel construction, this unit has been built to withstand the test of time. This bowl features adjustable legs and a 3/4-inch diameter center hole.
Features- Fire Bowl
- Legs adjust from 3.5" to 4"
- Finish: Stainless Steel
- Material: #304 Stainless Steel
- Assembly Required: Yes
- Adjustable Legs: 3 1/2" -4"
- Diameter Hole: 3/4"
- Deep: 2 1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.