Zoro Homepage

<p>Dagan DG&#45;AHS100 Black Wrought Iron Fireplace Screen&#44; 39x33&#45;Inches provides a simple&#

  • Mfr # AHS100

  • Zoro # G703933169


product price: $257.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHS100
Zoro #
G703933169
UPC #
951921926026
Country of Origin
China

Description

Dagan DG-AHS100 Black Wrought Iron Fireplace Screen, 39x33-Inches provides a simple, traditional piece that will enhance your fireplace space. The panel screen features a wrought iron frame. Simply set this frame in front of your fireplace to protect your living space from any stray sparks.

Features
  • Wrought Iron Panel Screen
  • Simple, traditional design
  • Finials On Top of Each Side
Specifications
  • Finish: Black
  • Material: Steel
  • Assembly Required: Yes
  • Height: 33"
  • Length: 39"
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.