Shop DAGAN
Create Account
S149 Glass Diamond Design Wrought Iron Panel Screen with Doors; Black & Glass
- Mfr # S149
- Zoro # G703933206
product price:Â
$
324.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S149
- Zoro #
- G703933206
- UPC #
- 95192202707
- Country of Origin
- China
Description
Dagan DG-S149 Wrought Iron Fireplace Screen with Doors with Glass Diamond Design, 44x33.25-Inches provides an elegant piece that will enhance your fireplace space. The screen features a wrought iron frame with a beautiful glass diamonds design. The tiles doors open for easy access to the fireplace. Simply set this frame in front of your fireplace to protect your living space from any stray sparks.
Features- Glass Diamond Design Wrought Iron Panel Screen with Doors
- Beautiful glass diamonds design
- Open for easy access to the fireplace
- Diamond Design is Glass Tile-Doors Open For Easy Access To Fireplace
- Finish: Black & Glass
- Material: Steel
- Assembly Required: Yes
- Front Legs: 9"
- Adjustable Back Legs: 4"
- Height: 33.25"
- Length: 44"
- Weight: 27 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.