72 Inch Slim Electric Fireplace Heater, 72x5.51x17.72 in Body with 26.57x8.27 in Firebox, 750W/1500W
- Mfr # MVDHM72
- Zoro # G124931515
product price:
$
429.99
/ea
Free Shipping & Returns
Key Features
Heating Area (Sq.-Ft.)
401 sq-ft
Watts
750/1,500 W
Color
Black
Voltage
110-120 V
BtuH
5,100 BTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM72
- Zoro #
- G124931515
- UPC #
- 126664415391
- Country of Origin
- China
Dimensions
- Height
- 17.72 in
- Depth
- 72 in
- Width
- 5.51 in
Details
- Heating Area (Sq.-Ft.)
- 401 sq-ft
- Watts
- 750/1,500 W
- Color
- Black
- Voltage
- 110-120 V
- BtuH
- 5,100 BTU
Description
Bring the comfort and ambiance of a fireplace into your home with this versatile 72-in electric fireplace insert. With 13 flame colors, 13 log flame colors, and 5 flame dimming levels, you can easily customize the appearance to match your mood or décor.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.