SB100 Ash Brush & Shovel with Stand; Black
- Mfr # SB100
- Zoro # G603708294
product price:Â
$
70.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB100
- Zoro #
- G603708294
- UPC #
- 951921907520
- Country of Origin
- China
Description
Ash Brush & Shovel with Stand
Dagan DG-SB100 Ash Brush and Shovel, Black offers an easy way to clean up fireplace debris. Made from durable black steel and cast iron, this coal and ash shovel and brush is a great addition to your fireplace tool set to make clean up quick and easy.
Specifications- Finish: Black
- Material: Steel & Cast Iron
- Assembly Required: Yes
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.