Shop DAGAN
Create Account
1701 Cotton Tail Design Fireplace Tool Set; Black - 5 Piece
- Mfr # 1701
- Zoro # G903933358
product price:Â
$
76.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1701
- Zoro #
- G903933358
- UPC #
- 951921938074
- Country of Origin
- China
Description
Dagan DG-1701 Five Piece Fireplace Tool Set, Black provides an elegant fireset that will enhance your fireplace space. Made from durable steel with a black finish, this five piece fireset is built to last. Keep your fireplace clean with this 30-inch tall tool set that includes a brush, poker, shovel, tong, and a stand with a beautiful cotton tail design.
Features- Cotton Tail Design Fireplace Tool Set
- Beautiful cotton tail design
- 5 Piece
- Brush, Poker, Shovel, Tong, Stand
- Finish: Black
- Material: Steel
- Assembly Required: Yes
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.