Shop DAGAN
Create Account
SHOVEL-0 Individual Hearth & Fire Pit Tool with Ball Handle - Shovel; Black
- Mfr # SHOVEL-0
- Zoro # G403707435
product price:Â
$
44.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHOVEL-0
- Zoro #
- G403707435
- UPC #
- 951921738544
- Country of Origin
- China
Description
The Dagan Individual Shovel provides a functional tool for your fireplace. This shovel is made from durable steel with a black finish. The shovel is 27 inches long and features a ball handle, making it a perfect replacement or additional piece for your tool set.
Features- Individual Hearth & Fire Pit Tool with Ball Handle - Shovel
- Allows for easier cleanup of a wood fireplace
- Made from steel with a black finish
- Finish: Black
- Material: Steel
- Assembly Required: No
- Length: 27"
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.