Shop DAGAN

TBS-48 T-Burner Pipe; No.304 Stainless Steel

  • Mfr # TBS-48

  • Zoro # G803988700


product price:  $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TBS-48
Zoro #
G803988700
UPC #
95192199502
Country of Origin
China

Description

Featuring stainless steel construction, this burner has been built to withstand the rigors of regular use. It features 1/2" Thread Size, 1 1/2" Long Connector, and is for natural gas only. The burners are for natural gas applications only.

Features
  • T-Burner Pipe
  • For Use Natural Gas Only
Specifications
  • Finish: No.304 Stainless Steel
  • Material: #304 Stainless Steel
  • Assembly Required: No
  • Thread Size: 1/2"
  • Long Connector: 1 1/2"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.