TONG-0 Individual Hearth & Fire Pit Tool - Tong; Black

  • Mfr # TONG-0
  • Zoro # G203933355
product price: 
$
65.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TONG-0
Zoro #
G203933355
UPC #
951921734584
Country of Origin
China

Description

Individual Hearth & Fire Pit Tool - Tong

Dagan DG-TG-EARTHBLEND 1/4-Inch Reflective Fire Glass, 10, Multicolor offers a contemporary fire media option to accent your gas fire pit or fireplace. The glass pieces are approximately 1/4" in size, are tempered for long-term heat consumption, and come in (10) pound increments. Reflective fire glass adds an extra dimension of style with its shimmering appearance. Use our fire pit calculator to determine how many bags you will need to need to fill your fire pit. Usually, we recommend covering your burner until just covered, which can take anywhere from 1.5" to 4".

Specifications
  • Finish: Black
  • Material: Steel
  • Assembly Required: No
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews