1"-10 x Self-Drilling Screw, Dagger Guard Steel, 14 in L, 2500 PK
Mfr # DAGCT1410T17
Zoro # G8836943
product price:Â $1,084.99
/pk 2500, $0.43/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
14 in
Drive Size
3/8 in
Material
Steel
Finish
Dagger Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAGCT1410T17
Zoro #
G8836943
UPC #
840064520232
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1"-10
Fastener Length
14 in
Drive Size
3/8 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
Steel
Finish
Dagger Guard
Item
Self-Drilling Screw
Description
Screw w/Bonded Washer,Hex Washer Head,14x1,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.