1-1/2"-14 x Self-Drilling Screw, Dagger Guard Steel, 10 in L, 2500 PK
Mfr # DAGCT10112T17
Zoro # G8837250
product price:Â $368.99
/pk 2500, $0.15/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
10 in
Drive Size
1/4 in
Material
Steel
Finish
Dagger Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAGCT10112T17
Zoro #
G8837250
UPC #
840064520171
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1-1/2"-14
Fastener Length
10 in
Drive Size
1/4 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
Steel
Finish
Dagger Guard
Materials for Use With
wood or thin gauge metal
Item
Self-Drilling Screw
Description
Screw w/Bonded Washer,Hex Washer Head,10x1.5,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.