Self-Drilling Screw, #12-24 x 2-1/2 in, ACQ Dagger Ultra-Guard Coating Steel Flat Head 1500 PK

  • Mfr # SD4CTWWM12212

  • Zoro # G8842141


product price:  $742.99
/pk 1500, $0.50/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
ACQ Dagger Ultra-Guard Coating
Materials for Use With
Metal, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD4CTWWM12212
Zoro #
G8842141
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12-24
Fastener Length
2-1/2 in
Drive Size
#3

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
ACQ Dagger Ultra-Guard Coating
Materials for Use With
Metal, Wood
Item
Self-Drilling Screw

Description

SD Screw w/Wing,Phillips,ACQ,12-24x2.5,Package Quantity 1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.