Self-Drilling Screw, #12 x 3 in, Dagger Guard Steel Flange Hex Head External Hex Drive, 1000 PK
Mfr # NEOSDCT1230
Zoro # G8841128
product price: $455.99
/pk 1000, $0.46/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Fastener Length
3 in
Drive Size
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NEOSDCT1230
Zoro #
G8841128
UPC #
840064557276
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
3 in
Drive Size
5/16 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Dagger Guard
Item
Self-Drilling Screw
Standards
ICC-ES Listed
Materials for Use With
metal
Description
SD Screw w/Bonded Washer,Hex Washer Head,12x3,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.