Dagger-Con Concrete Screw, 1/4" Dia., Hex, 1 3/4" L, DAGGER-GUARD BLUE, 2000 PK
Mfr # CONHB*14134
Zoro # G8837031
product price: $377.99
/pk 2000, $0.19/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Sub-Brand
Dagger-Con
Finish
DAGGER-GUARD BLUE
Head Type
Hex
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CONHB*14134
Zoro #
G8837031
UPC #
840064519892
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
1 3/4"
Drill Bit Size
3/16" x 3-1/2"
Thread Length
1 3/4 in
Size (In.)
1/4 x 1-3/4
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Dagger-Con
Finish
DAGGER-GUARD BLUE
Head Type
Hex
Drive Type
Hex
Material
Carbon Steel
Description
Concrete Screw,Hex,1/4x1-3/4,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.