Dagger-Con Concrete Screw, 1/4" Dia., Flat, 3 3/4" L, DAGGER-GUARD BLUE, 500 PK
Mfr # CONFB*14334
Zoro # G8836648
product price: $292.99
/pk 500, $0.59/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Sub-Brand
Dagger-Con
Finish
DAGGER-GUARD BLUE
Head Type
Flat
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CONFB*14334
Zoro #
G8836648
UPC #
840064519533
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
3 3/4"
Drill Bit Size
3/16" x 5-1/2"
Thread Length
3 3/4 in
Size (In.)
1/4 x 3-3/4
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Dagger-Con
Finish
DAGGER-GUARD BLUE
Head Type
Flat
Drive Type
Phillips
Material
Carbon Steel
Description
Concrete Screw,Phillips,Flat,Blk,1/4x3-3/4,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.