Dagger-Con Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, DAGGER-GUARD BLUE, 2500 PK
Mfr # CONHB*14114
Zoro # G8837022
product price: $379.99
/pk 2500, $0.15/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Sub-Brand
Dagger-Con
Finish
DAGGER-GUARD BLUE
Head Type
Hex
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CONHB*14114
Zoro #
G8837022
UPC #
840064519885
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
1 1/4 in
Drill Bit Size
3/16" x 3-1/2"
Size (In.)
1/4 x 1-1/4
Thread Length
1 1/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Dagger-Con
Finish
DAGGER-GUARD BLUE
Head Type
Hex
Drive Type
Hex
Material
Carbon Steel
Description
Concrete Screw,Hex Washer,Blk,1/4x1-1/4,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.