Dagger-Con Concrete Screw, 3/16" Dia., Flat, 1 3/4" L, DAGGER-GUARD BLUE, 4000 PK
Mfr # CONFB*0316134
Zoro # G8836453
product price: $447.99
/pk 4000, $0.11/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Sub-Brand
Dagger-Con
Finish
DAGGER-GUARD BLUE
Head Type
Flat
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CONFB*0316134
Zoro #
G8836453
UPC #
840064519427
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/16"
Overall Length
1 3/4"
Drill Bit Size
5/32" x 3 1/2"
Size (In.)
3/16 x 1-3/4
Thread Length
1 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Dagger-Con
Finish
DAGGER-GUARD BLUE
Head Type
Flat
Drive Type
Phillips
Material
Carbon Steel
Description
Concrete Screw,Phillips,Flat,3/16x1-3/4,Package Quantity 4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.