Dagger-Con Concrete Screw, 3/8" Dia., Hex, 3" L, Yellow Zinc, 200 PK
Mfr # QCZ3803
Zoro # G8842029
product price: $292.99
/pk 200, $1.46/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Sub-Brand
Dagger-Con
Finish
Yellow Zinc
Head Type
Hex
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCZ3803
Zoro #
G8842029
UPC #
840064565578
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/8"
Overall Length
3"
Thread Length
3 in
Size (In.)
3/8 x 3
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Dagger-Con
Finish
Yellow Zinc
Head Type
Hex
Drive Type
Hex
Material
Carbon Steel
Description
Concrete Screw,HFH,Ylw Znc,3/8x3,Package Quantity 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.