Shop DAGGERZ
See all product information
Create Account
Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 1000 PK
- Mfr # ACQSTAR10312
- Zoro # G8836270
product price:Â
$
330.99
/pk of 1000, $0.33/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Material
Steel
Finish
Ultra Guard Tan
Application
ACQ Treated Lumber
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACQSTAR10312
- Zoro #
- G8836270
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10
- Fastener Length
- 3-1/2 in
Details
- Head Type
- Flat
- Drive
- Torx
- Material
- Steel
- Finish
- Ultra Guard Tan
- Application
- ACQ Treated Lumber
- Item
- Deck Screw
- System of Measurement
- Inch
Description
Deck Screw,Star Flat w/Nibs,10x3.5,Package Quantity 1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.