Deck Screw, #10 x 4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 1000 PK
Mfr # DKSS1040
Zoro # G8837479
product price: $742.99
/pk 1000, $0.74/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DKSS1040
Zoro #
G8837479
UPC #
840064524186
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
4 in
Details
Head Type
Flat
Drive
Square
Material
18-8 Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch
Description
Deck Screw,SS,Sq. Flat w/Nibs,10x4,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.