Shop DAGGERZ
See all product information
Create Account
Deck Screw, #10 x 4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 1000 PK
- Mfr # DKSTSS1040
- Zoro # G8837558
product price:Â
$
1,177.99
/pk of 1000, $1.18/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DKSTSS1040
- Zoro #
- G8837558
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Deck Screw
- System of Measurement
- Inch
Dimensions
- Screw Size
- #10
- Fastener Length
- 4 in
Description
Deck Screw,SS,Star Flat w/Nibs,10x4,Package Quantity 1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.