Deck Screw, #12 x 5 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 500 PK
Mfr # DKSTSS1250
Zoro # G8837573
product price: $1,173.99
/pk 500, $2.35/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DKSTSS1250
Zoro #
G8837573
UPC #
840064525206
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
5 in
Details
Head Type
Flat
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch
Description
Deck Screw,SS,Star Flat w/Nibs,10x5,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.