Zoro Homepage

Deck Screw, #6 x 1 in, Steel, Flat Head, Square Drive, 10000 PK

  • Mfr # DKSQD06100

  • Zoro # G8837357


product price: $310.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Material
Steel
Finish
Dacrotized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKSQD06100
Zoro #
G8837357
UPC #
840064523110
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1 in

Details

Head Type
Flat
Drive
Square
Material
Steel
Finish
Dacrotized
Item
Deck Screw
System of Measurement
Inch

Description

Deck Screw,Sq. Bugle Head,6x1,Package Quantity 10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.