Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 5000 PK
Mfr # ACQDLFLPH081158TAN
Zoro # G8835850
product price: $411.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#8
Material
Steel
Finish
Ultra Guard Tan
System of Measurement
Inch
Application
ACQ Treated Lumber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACQDLFLPH081158TAN
Zoro #
G8835850
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1-5/8 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Ultra Guard Tan
Item
Deck Screw
System of Measurement
Inch
Application
ACQ Treated Lumber
Description
Deck Screw,Phillips,Flat w/Nibs,8x1-5/8,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.