Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 3000 PK
Mfr # DKSS08200
Zoro # G8837442
product price: $721.99
/pk 3000, $0.24/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Application
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DKSS08200
Zoro #
G8837442
UPC #
840064524131
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
Head Type
Flat
Drive
Square
Material
18-8 Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch
Application
Wood
Description
Deck Screw,SS,Sq. Flat w/Nibs,8x2,Package Quantity 3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.