Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive, 3500 PK
Mfr # ACQSTAR08200
Zoro # G8836097
product price: $364.99
/pk 3500, $0.10/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Material
Steel
Finish
Ultra Guard Tan
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACQSTAR08200
Zoro #
G8836097
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Ultra Guard Tan
Item
Deck Screw
System of Measurement
Inch
Description
Deck Screw,Star Flat w/Nibs,8x2,Package Quantity 3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.