Shop DAGGERZ
See all product information
Create Account
Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 2000 PK
- Mfr # ACQTST08300
- Zoro # G8836237
product price:Â
$
377.99
/pk of 2000, $0.19/ea
Free Shipping & Returns
Key Features
Trim Head
Torx Drive
Material
Steel
Finish
Ultra Guard Dark
Application
ACQ Treated Lumber
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACQTST08300
- Zoro #
- G8836237
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Type
- Trim
- Drive
- Torx
- Material
- Steel
- Finish
- Ultra Guard Dark
- Application
- ACQ Treated Lumber
- Item
- Deck Screw
- System of Measurement
- Inch
Dimensions
- Screw Size
- #8
- Fastener Length
- 3 in
Description
Deck Screw,Star Trim w/Nibs,8x3,Package Quantity 2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.