Deck Screw, #9 x 2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 2500 PK
Mfr # DKSTSS09200
Zoro # G8837582
product price: $975.99
/pk 2500, $0.39/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DKSTSS09200
Zoro #
G8837582
UPC #
840064525138
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
2 in
Details
Head Type
Flat
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch
Description
Deck Screw,SS,Star Flat w/Nibs,9x2,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.