Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK
Mfr # DKPD06200
Zoro # G8837217
product price:Â $157.99
/pk 3500, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#6
Material
Steel
Finish
Dacrotized
System of Measurement
Inch
Thread Type
Coarse Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DKPD06200
Zoro #
G8837217
UPC #
840064522144
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
2 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Dacrotized
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse Thread
Description
Deck Screw,Phillips Bugle Head,6x2,Package Quantity 3500, Package Quantity 3500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.