Shop DAGGERZ
See all product information
Create Account
Drywall Screw, #10 x 5 in, Flat Head Phillips Drive, 500 PK
- Mfr # DWY1050
- Zoro # G8839253
product price:Â
$
173.99
/pk of 500, $0.35/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
Drive Size
#2
Material
Carbon Steel
Finish
Zinc Yellow
Application
Drywall
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWY1050
- Zoro #
- G8839253
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10
- Fastener Length
- 5 in
- Drive Size
- #2
Details
- Head Type
- Flat
- Drive
- Phillips
- Material
- Carbon Steel
- Finish
- Zinc Yellow
- Application
- Drywall
- Item
- Drywall Screw
- System of Measurement
- Inch
- Thread Type
- Coarse
- Tip Type
- Pointed
Description
Drywall Screw,Phillips Bugle,Ylw Znc,10x5,Package Quantity 500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.