#6 x 5/8 in Phillips Flat Machine Screw, Nickel Plated Steel, 20000 PK
Mfr # DLHINGEN06058
Zoro # G8838538
product price: $857.99
/pk 20000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#6
Fastener Length
5/8 in
Material
Steel
Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLHINGEN06058
Zoro #
G8838538
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6
Fastener Length
5/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Nickel Plated
Item
Machine Screw
Description
Hinge Screw,Phillips Flat,Nckl,6x5/8,Package Quantity 20000, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.