Zoro Homepage

Masonry Screw, 1 5/8" Dia., Wafer, 8" L, DAGGER-GUARD, 4000 PK

  • Mfr # CMSP08158

  • Zoro # G8836307


product price: $527.99
/pk 4000, $0.13/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Masonry
Overall Length
8"
Finish
DAGGER-GUARD
Head Type
Wafer
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMSP08158
Zoro #
G8836307
UPC #
840064518321
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1 5/8"
Overall Length
8"
Thread Length
8 in
Drill Size (In.)
7/8
Size (In.)
8 x 1-5/8
Screw Size
5/8-5
Internal Thread Size
5/8-11
Minimum installation Depth
3-1/2"

Details

Item
Masonry Screw
Compatible Material
Concrete; Masonry
Finish
DAGGER-GUARD
Head Type
Wafer
Drive Type
Phillips
Box Count
25
Expansion Anchor Type
Lag Shield
Material
Carbon Steel

Description

Screw,Phillips,Wafer Head,Cement Board,8x1-5/8,Package Quantity 4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.