Self-Drilling Screw, #10-16 x 1 in, Dagger Guard 410 Stainless Steel Pancake Head Phillips Drive

  • Mfr # LOPROSDSS1010

  • Zoro # G8839971


product price:  $3,783.99
/pk 5000, $0.76/ea
Free Shipping & Returns

Key Features

Pancake Head
Phillips Drive
Drilling Tip
Screw Size
#10-16
System of Measurement
Inch
Fastener Length
1 in
Drive Size
#2
Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOPROSDSS1010
Zoro #
G8839971
UPC #
840064551519
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-16
Fastener Length
1 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pancake
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Dagger Guard
Materials for Use With
Metal
Item
Self-Drilling Screw

Description

SD Screw,Sq.,Phillips,SS,10-16x1,Package Quantity 5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products