Self-Drilling Screw, #10-24 x 1-7/16 in, ACQ Dagger Ultra-Guard Coating Steel Wafer Head 4000 PK

  • Mfr # PLYSDCTWW101716M

  • Zoro # G8841627


product price:  $770.99
/pk 4000, $0.19/ea
Free Shipping & Returns

Key Features

Wafer Head
Phillips Drive
Drilling Tip
Screw Size
#10-24
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
ACQ Dagger Ultra-Guard Coating
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLYSDCTWW101716M
Zoro #
G8841627
UPC #
840064562218
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-24
Fastener Length
1-7/16 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
ACQ Dagger Ultra-Guard Coating
Materials for Use With
Wood
Item
Self-Drilling Screw

Description

SD Screw,Wafer Plymetal,10-24x1-7/16,Package Quantity 4000, Package Quantity 4000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.