Self-Drilling Screw, #10-24 x 1 in, Dagger Guard Steel Wafer Head Phillips Drive, 5000 PK
Mfr # PLYSDCT1010M
Zoro # G8841548
product price:Â $674.99
/pk 5000, $0.13/ea
Free Shipping & Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Dagger Guard
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PLYSDCT1010M
Zoro #
G8841548
UPC #
840064562126
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10-24
Fastener Length
1 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Dagger Guard
Materials for Use With
Metal
Item
Self-Drilling Screw
Description
SD Screw,Thin Wafer Plymetal,10-24x1,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.