Self-Drilling Screw, #10 x 1-1/2 in, Dagger Guard Steel Pancake Head Phillips Drive, 3000 PK
Mfr # LOPROSDCT10112
Zoro # G8839962
product price:Â $772.99
/pk 3000, $0.26/ea
Free Shipping & Returns
Key Features
Pancake Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Dagger Guard
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LOPROSDCT10112
Zoro #
G8839962
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
1-1/2 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Pancake
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Dagger Guard
Materials for Use With
Metal
Item
Self-Drilling Screw
Description
SD Screw,Sq.,Phillips,10-16x1.5,Package Quantity 3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.