Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 5000 PK
Mfr # OPSDZ10100
Zoro # G8841557
product price:Â $184.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Oval Head
Phillips Drive
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPSDZ10100
Zoro #
G8841557
UPC #
840064560177
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Tip Type
Drilling
Description
Self Drill Screw,Phillips Oval Head,10x1,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.