Self-Drilling Screw, #10 x 2 in, Dagger Guard 410 Stainless Steel Flange Hex Head 2000 PK
Mfr # NEOSDSS1020
Zoro # G8841222
product price:Â $1,078.99
/pk 2000, $0.54/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Drive Size
5/16 in
Material
410 Stainless Steel
Finish
Dagger Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NEOSDSS1020
Zoro #
G8841222
UPC #
840064557603
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
2 in
Drive Size
5/16 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Dagger Guard
Item
Self-Drilling Screw
Materials for Use With
metal
Description
SD Screw,Bonded Washer,SS,10x2,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.