Self-Drilling Screw, #10 x 2 in, Plain 410 Stainless Steel Flange Hex Head External Hex Drive
Mfr # SDSS1020
Zoro # G8843158
product price: $615.99
/pk 2000, $0.31/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
5/16 in
Material
410 Stainless Steel
Finish
Plain
Materials for Use With
metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSS1020
Zoro #
G8843158
UPC #
840064569606
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
2 in
Drive Size
5/16 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Item
Self-Drilling Screw
Materials for Use With
metal
Description
Self Drill Screw,Hex Washer Head,SS,10x2,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.