Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 1500 PK
Mfr # PPSDZ1030
Zoro # G8841889
product price:Â $251.99
/pk 1500, $0.17/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPSDZ1030
Zoro #
G8841889
UPC #
840064563727
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Self-Drilling Screw
Description
Self Drill Screw,Pan Head,Znc,10x3,Package Quantity 1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.