Self-Drilling Screw, #12-24 x 1 in, Dagger Guard 410 Stainless Steel Flat Head Phillips Drive
Mfr # SD4SSWW1220
Zoro # G8842248
product price:Â $3,544.99
/pk 2000, $1.77/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#3
Material
410 Stainless Steel
Finish
Dagger Guard
Materials for Use With
Metal, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD4SSWW1220
Zoro #
G8842248
UPC #
840064566810
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12-24
Fastener Length
1 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Dagger Guard
Materials for Use With
Metal, Wood
Item
Self-Drilling Screw
Description
SD Screw w/Wings,Phillips FH,SS,12-24x2,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.