Self-Drilling Screw, #12-24 x 2 in, Dagger Guard Steel Flange Hex Head External Hex Drive, 2000 PK
Mfr # SD5CT1220
Zoro # G8842397
product price: $1,362.99
/pk 2000, $0.68/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12-24
System of Measurement
Inch
Fastener Length
2 in
Drive Size
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD5CT1220
Zoro #
G8842397
UPC #
840064567145
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12-24
Fastener Length
2 in
Drive Size
5/16 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Dagger Guard
Item
Self-Drilling Screw
Standards
ICC-ES Listed
Materials for Use With
metal
Description
Self Drill Screw,Hex Washer Head,12-24x2,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.