Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK
Mfr # FPSDZ1220
Zoro # G8840069
product price: $396.99
/pk 2000, $0.20/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPSDZ1220
Zoro #
G8840069
UPC #
840064549660
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
2 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Materials for Use With
metal
Description
SD Screw,Phillips Flat Head,Clr Znc,12x2,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.