Self-Drilling Screw, 1/4"-20 x 2-3/4 in, ACQ Dagger Ultra-Guard Coating Steel Flat Head 1000 PK
Mfr # SD4CTWWM14234
Zoro # G8842169
product price:Â $673.99
/pk 1000, $0.67/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
ACQ Dagger Ultra-Guard Coating
Materials for Use With
Metal, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD4CTWWM14234
Zoro #
G8842169
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-20
Fastener Length
2-3/4 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
ACQ Dagger Ultra-Guard Coating
Materials for Use With
Metal, Wood
Item
Self-Drilling Screw
Description
SD Screw w/Wing,Phillips FH,1/4-20x2-3/4,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.