Self-Drilling Screw, 1/4"-20 x 2-3/4 in, Dagger Guard Steel Flat Head Phillips Drive, 1000 PK
Mfr # SD4CTWW14234
Zoro # G8842132
product price:Â $516.99
/pk 1000, $0.52/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
Screw Size
1/4"-20
System of Measurement
Inch
Fastener Length
2-3/4 in
Drive Size
#3
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD4CTWW14234
Zoro #
G8842132
UPC #
840064566148
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-20
Fastener Length
2-3/4 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Dagger Guard
Materials for Use With
Metal, Wood
Item
Self-Drilling Screw
Description
SD Screw w/Wings,FH,1/4-20x2-3/4,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.