Self-Drilling Screw, 1/4"-20 x 6 in, Dagger Guard Steel Flange Hex Head External Hex Drive, 250 PK
Mfr # SD5CT1460
Zoro # G8842379
product price:Â $1,041.99
/pk 250, $4.17/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
1/4"-20
System of Measurement
Inch
Fastener Length
6 in
Drive Size
3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD5CT1460
Zoro #
G8842379
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-20
Fastener Length
6 in
Drive Size
3/8 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Dagger Guard
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Standards
ICC-ES Listed
Materials for Use With
metal
Description
Self Drill Screw,Hex Washer Head,1/4-20x6,Package Quantity 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.